- Industrial Interchange Plug
- 3/4" Body Size
- 3/4 Hose Barb
- Steel
| Component | Plug |
| Connection Type | Hose Barb |
| Series | Industrial Interchange |
| Body Size | 3/4 in |
| Connection Size | 3/4 |
| Body Material | Steel |
| Weight | 0.25 LB |
| Component | Plug |
| Connection Type | Hose Barb |
| Series | Industrial Interchange |
| Body Size | 3/4 in |
| Connection Size | 3/4 |
| Body Material | Steel |
| Weight | 0.25 LB |