- Industrial Interchange Plug
- 3/4" Body Size
- 1/2 Hose Barb
- Steel
| Body Material | Steel |
| Series | Industrial Interchange |
| Body Size | 3/4 in |
| Connection Type | Hose Barb |
| Connection Size | 1/2 |
| Component | Plug |
| Weight | 0.19 LB |
| Body Material | Steel |
| Series | Industrial Interchange |
| Body Size | 3/4 in |
| Connection Type | Hose Barb |
| Connection Size | 1/2 |
| Component | Plug |
| Weight | 0.19 LB |