- Industrial Interchange Plug
- 3/4" Body Size
- 1/2 Female NPT
- Steel
| Component | Plug |
| Body Size | 3/4 in |
| Body Material | Steel |
| Series | Industrial Interchange |
| Connection Type | Female NPT |
| Connection Size | 1/2 |
| Weight | 0.21 LB |
| Component | Plug |
| Body Size | 3/4 in |
| Body Material | Steel |
| Series | Industrial Interchange |
| Connection Type | Female NPT |
| Connection Size | 1/2 |
| Weight | 0.21 LB |