- Automotive Interchange Plug
- 3/8" Body Size
- 3/8 Push-On Barb
- Steel
| Body Size | 3/8 in |
| Connection Type | Push-On Barb |
| Body Material | Steel |
| Series | Automotive Interchange |
| Component | Plug |
| Connection Size | 3/8 |
| Weight | 0.078 LB |
| Body Size | 3/8 in |
| Connection Type | Push-On Barb |
| Body Material | Steel |
| Series | Automotive Interchange |
| Component | Plug |
| Connection Size | 3/8 |
| Weight | 0.078 LB |