- ARO Interchange Plug
- 1/4" Body Size
- 3/8 Push-On Barb
- Steel
| Connection Type | Push-On Barb |
| Series | ARO Interchange |
| Body Size | 1/4 in |
| Connection Size | 3/8 |
| Body Material | Steel |
| Component | Plug |
| Weight | 0.038 LB |
| Connection Type | Push-On Barb |
| Series | ARO Interchange |
| Body Size | 1/4 in |
| Connection Size | 3/8 |
| Body Material | Steel |
| Component | Plug |
| Weight | 0.038 LB |