- Industrial Interchange Plug
- 3/8" Body Size
- 1/4 Male NPT
- Steel
| Connection Type | Male NPT |
| Body Material | Steel |
| Component | Plug |
| Connection Size | 1/4 |
| Series | Industrial Interchange |
| Body Size | 3/8 in |
| Weight | 0.1 LB |
| Connection Type | Male NPT |
| Body Material | Steel |
| Component | Plug |
| Connection Size | 1/4 |
| Series | Industrial Interchange |
| Body Size | 3/8 in |
| Weight | 0.1 LB |