- Automotive Interchange Plug
- 1/4" Body Size
- 3/8 Female NPT
- Steel
| Body Material | Steel |
| Component | Plug |
| Connection Size | 3/8 |
| Connection Type | Female NPT |
| Series | Automotive Interchange |
| Body Size | 1/4 in |
| Weight | 0.075 LB |
| Body Material | Steel |
| Component | Plug |
| Connection Size | 3/8 |
| Connection Type | Female NPT |
| Series | Automotive Interchange |
| Body Size | 1/4 in |
| Weight | 0.075 LB |