- Industrial Interchange Plug
- 1/4" Body Size
- 5/16 Hose Barb
- Steel
| Series | Industrial Interchange |
| Connection Type | Hose Barb |
| Connection Size | 5/16 |
| Component | Plug |
| Body Material | Steel |
| Body Size | 1/4 in |
| Weight | 0.04 LB |
| Series | Industrial Interchange |
| Connection Type | Hose Barb |
| Connection Size | 5/16 |
| Component | Plug |
| Body Material | Steel |
| Body Size | 1/4 in |
| Weight | 0.04 LB |