- Automotive Interchange Plug
- 1/4" Body Size
- 1/8 Male NPT
- Steel
| Connection Type | Male NPT |
| Body Material | Steel |
| Component | Plug |
| Body Size | 1/4 in |
| Series | Automotive Interchange |
| Connection Size | 1/8 |
| Weight | 0.045 LB |
| Connection Type | Male NPT |
| Body Material | Steel |
| Component | Plug |
| Body Size | 1/4 in |
| Series | Automotive Interchange |
| Connection Size | 1/8 |
| Weight | 0.045 LB |