- Industrial Interchange Automatic Coupler
- 3/4" Body Size
- 1 Male NPT
- Brass
features
- Automatic push to connect
- Couplers shut-off when disconnected
| Connection Type | Male NPT |
| Component | Automatic Coupler |
| Connection Size | 1 |
| Series | Industrial Interchange |
| Body Size | 3/4 in |
| Body Material | Brass |
| Weight | 0.98 LB |

