- Industrial Interchange Automatic Coupler
- 3/4" Body Size
- 3/4 Female NPT
- Brass
features
- Automatic push to connect
- Couplers shut-off when disconnected
| Body Size | 3/4 in |
| Series | Industrial Interchange |
| Component | Automatic Coupler |
| Connection Type | Female NPT |
| Body Material | Brass |
| Connection Size | 3/4 |
| Weight | 0.93 LB |

