- Industrial Interchange Automatic Coupler
- 3/4" Body Size
- 1/2 Female NPT
- Brass
features
- Automatic push to connect
- Couplers shut-off when disconnected
| Component | Automatic Coupler |
| Body Material | Brass |
| Connection Size | 1/2 |
| Series | Industrial Interchange |
| Connection Type | Female NPT |
| Body Size | 3/4 in |
| Weight | 0.92 LB |

