- Automotive Interchange Semi-Automatic Coupler
- 3/8" Body Size
- 1/2 Female NPT
- Steel
features
- Semi-automatic pull sleeve to connect
- Couplers shut-off when disconnected
| Body Size | 3/8 in |
| Component | Semi-Automatic Coupler |
| Body Material | Steel |
| Connection Size | 1/2 |
| Series | Automotive Interchange |
| Connection Type | Female NPT |
| Weight | 0.35 LB |

