- Automotive Interchange Semi-Automatic Coupler
- 3/8" Body Size
- 1/2 Male NPT
- Steel
| Connection Size | 1/2 |
| Body Size | 3/8 in |
| Component | Semi-Automatic Coupler |
| Body Material | Steel |
| Series | Automotive Interchange |
| Connection Type | Male NPT |
| Weight | 0.3 LB |
| Connection Size | 1/2 |
| Body Size | 3/8 in |
| Component | Semi-Automatic Coupler |
| Body Material | Steel |
| Series | Automotive Interchange |
| Connection Type | Male NPT |
| Weight | 0.3 LB |