- ARO Interchange Semi-Automatic Coupler
- 1/4" Body Size
- 1/4 Push-On Barb
- Steel
features
- Semi-automatic pull sleeve to connectCouplers shut-off when disconnected
| Component | Semi-Automatic Coupler |
| Body Material | Steel |
| Connection Type | Push-On Barb |
| Body Size | 1/4 in |
| Connection Size | 1/4 |
| Series | ARO Interchange |
| Weight | 0.19 LB |

