- ARO Interchange Semi-Automatic Coupler
- 3/8" Body Size
- 3/8 Female NPT
- Steel
features
- Semi-automatic pull sleeve to connectCouplers shut-off when disconnected
| Body Size | 3/8 in |
| Component | Semi-Automatic Coupler |
| Body Material | Steel |
| Series | ARO Interchange |
| Connection Type | Female NPT |
| Connection Size | 3/8 |
| Weight | 0.355 LB |

