- Industrial Interchange Semi-Automatic Coupler
- 1/4" Body Size
- 1/4 Push-On Barb
- Brass
features
- Semi-automatic pull sleeve to connect
- Couplers shut-off when disconnected
| Series | Industrial Interchange |
| Connection Size | 1/4 |
| Connection Type | Push-On Barb |
| Body Material | Brass |
| Body Size | 1/4 in |
| Component | Semi-Automatic Coupler |
| Weight | 0.18 LB |

