- Automotive Interchange Semi-Automatic Coupler
- 1/4" Body Size
- 1/4 Female NPT
- Brass
features
- Semi-automatic pull sleeve to connect
- Couplers shut-off when disconnected
| Body Size | 1/4 in |
| Connection Type | Female NPT |
| Connection Size | 1/4 |
| Body Material | Brass |
| Series | Automotive Interchange |
| Component | Semi-Automatic Coupler |
| Weight | 0.19 LB |

