
Dixon Valve & Coupling
DBC77-150-GL
Dry Break Cam & Groove Dry Disconnect Greaseless Coupler x Female NPT
Item #103945838


- Stainless Steel Greaseless Coupler x Female NPT
- Size 1 1/2"
- 210 psi Max Operating Pressure
Material | Stainless Steel |
Operating Pressure [Max] | 210 psi |
Coupling Type | Dry Break Cam and Groove Dry Disconnect Coupling |
Female Thread | 1 1/2 in (NPT) |
Connection Type | Greaseless Coupler x Female NPT |
Seal Material | PTFE Encapsulated Viton® & Kalrez® |
Size Designation | 1 1/2 in |
Weight | 6.0 LB |
