Dixon Valve & Coupling
DBAV73-2030
Dry Break Cam & Groove Dry Disconnect Vapor Adapter x Female NPSM
Item #104209528
- Stainless Steel Vapor Adapter x Female Thread
- Size 2"
- 150 psi Max Operating Pressure
| Operating Pressure [Max] | 150 psi |
| Material | Stainless Steel |
| Size Designation | 2 in |
| Connection Type | Vapor Adapter x Female Thread |
| Fitting Description | Dry Break Cam and Groove Dry Disconnect Coupling |
| Seal Material | PTFE |
| Weight | 3.74 LB |
