Skip to content Skip to navigation menu
Dry Break Cam & Groove Dry Disconnect Adapter x 150 lb ASA Flange

DBAF73-200

Dry Break Cam & Groove Dry Disconnect Adapter x 150 lb ASA Flange
Item #102411629
  • 2" Dry Disconnect Adapter x 150# ASA Flange
  • Stainless Steel
Dry Break Cam & Groove Dry Disconnect Adapter x 150 lb ASA Flange
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2" Dry Disconnect Adapter x 150# ASA Flange
  • Stainless Steel

applications

  • Dry disconnects help prevent spillage from normal or accidental disconnects A spring loaded sealing device is designed to snap closed should the valve become disconnected with the poppet open significantly limiting liquid loss.For use in transfer of hazardous fluids
Size Designation 2 in
Type Adapter x 150# ASA Flange
Material Stainless Steel
Connection Type Adapter x 150# ASA Flange
Fitting Description Dry Disconnect Adapter
Seal Material PTFE Encapsulated Silicone
Operating Pressure [Max] 150 psi
Weight 0.01 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison