Skip to content Skip to navigation menu
Dry Break Cam & Groove Dry Disconnect Adapter x Female NPT

DBA73-200

Dry Break Cam & Groove Dry Disconnect Adapter x Female NPT
Item #102127944
  • Stainless Steel Adapter x Female NPT
  • Size 2"
  • 150 psi Max Operating Pressure
Dry Break Cam & Groove Dry Disconnect Adapter x Female NPT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Stainless Steel Adapter x Female NPT
  • Size 2"
  • 150 psi Max Operating Pressure

applications

  • Dry disconnects help prevent spillage from normal or accidental disconnects A spring loaded sealing device is designed to snap closed should the valve become disconnected with the poppet open significantly limiting liquid loss.For use in transfer of hazardous fluids

features

  • Two-piece adapter design for easy rebuilding of adapters
Operating Pressure [Max] 150 psi
Size Designation 2 in
Material Stainless Steel
Fitting Description Dry Break Cam and Groove Dry Disconnect Coupling
Seal Material PTFE Encapsulated Silicone
Connection Type Adapter x Female NPT
Weight 4.61 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison