- Fire Hose
- 2 1/2" Hose ID
- 100' Long
- White
- 360 psi Working Pressure
| Hose Length | 100 ft |
| Color | White |
| Hose I.D. | 2 1/2 in |
| Pressure | 360 psi |
| Hose Application | Fire Hose |
| Package Type | Reel |
| Material | Polyester |
| Weight | 17.365 LB |
| Hose Length | 100 ft |
| Color | White |
| Hose I.D. | 2 1/2 in |
| Pressure | 360 psi |
| Hose Application | Fire Hose |
| Package Type | Reel |
| Material | Polyester |
| Weight | 17.365 LB |