Dixon Valve & Coupling
D815Y100RAF
800# Double Jacket All Polyester Fire Hose Yellow Impregnated
Item #102184473
- Fire Hose
- 1 1/2" Hose ID
- 50' Long
- White
- 360 psi Working Pressure
| Pressure | 360 psi |
| Package Type | Reel |
| Color | White |
| Hose I.D. | 1 1/2 in |
| Hose Application | Fire Hose |
| Hose Length | 50 ft |
| Material | Polyester |
| Weight | 30.0 LB |
