- Fire Hose
- 1 1/2" Hose ID
- 100' Long
- White
- 360 psi Working Pressure
| Material | Polyester |
| Hose Application | Fire Hose |
| Hose I.D. | 1 1/2 in |
| Package Type | Reel |
| Pressure | 360 psi |
| Color | White |
| Hose Length | 100 ft |
| Weight | 10.0 LB |
| Material | Polyester |
| Hose Application | Fire Hose |
| Hose I.D. | 1 1/2 in |
| Package Type | Reel |
| Pressure | 360 psi |
| Color | White |
| Hose Length | 100 ft |
| Weight | 10.0 LB |