- Stainless Steel Actuator Style Fittings
- Size 2"
- 150 psi Max Operating Pressure
applications
- Suited for vapor recovery suction pump line and other applications where it is necessary to easily drain the hose or pipe for cleaning Can also be used when product retention in a hose or pipe is desired and damage from accidental spill from an open coupler is not a concern Dry disconnects help prevent spillage from normal and accidental disconnection of the connection.
features
- The D2C style coupler does not have an internal seal cylinder therefore the couplings do not automatically close Helps eliminate the possibility of costly spills
- EZ Boss-Lock automatic locking cam arms provide added security from accidental opening due to cam arms getting snagged or vibration Very easy to use just close the arms and they lock to open simply lift the lever possibly even with gloves on
| Material | Stainless Steel |
| Seal Material | PTFE Encapsulated Silicone |
| Size Designation | 2 in |
| Female Thread | 2 in (NPT) |
| Connection Type | Actuator Style Fittings |
| Operating Pressure [Max] | 150 psi |
| Coupling Type | Cam and Groove Actuator Style Fitting |
| Weight | 0.01 LB |

