- Expansion Ring Coupling
- Double Jacket Hose
- 2 in Hose Size
- 2 5/16 in Bowl
- NPSH Thread Type
| Bowl Size | 2 5/16 in |
| Type | Double Jacket Hose |
| Material | Aluminum |
| Thread | NPSH |
| Size | 2 in |
| Weight | 1.499 LB |
| Bowl Size | 2 5/16 in |
| Type | Double Jacket Hose |
| Material | Aluminum |
| Thread | NPSH |
| Size | 2 in |
| Weight | 1.499 LB |