- Expansion Ring Coupling
- Double Jacket Hose
- 1 1/2 in Hose Size
- 2 1/16 in Bowl
- NPSH Thread Type
| Size | 1 1/2 in |
| Material | Aluminum |
| Type | Double Jacket Hose |
| Bowl Size | 2 1/16 in |
| Thread | NPSH |
| Weight | 0.86 LB |
| Size | 1 1/2 in |
| Material | Aluminum |
| Type | Double Jacket Hose |
| Bowl Size | 2 1/16 in |
| Thread | NPSH |
| Weight | 0.86 LB |