- Garden Hose
- 3/4" Hose ID
- 50' Long
- 150 psi Working Pressure
- Black Rubber
| Color | Black |
| Hose Length | 50 ft |
| Hose Application | Garden Hose |
| Material | Rubber |
| Hose I.D. | 3/4 in |
| Pressure | 150 psi |
| Weight | 14.7 LB |
| Color | Black |
| Hose Length | 50 ft |
| Hose Application | Garden Hose |
| Material | Rubber |
| Hose I.D. | 3/4 in |
| Pressure | 150 psi |
| Weight | 14.7 LB |