- Worm Gear Clamp
- Constant Torque
- 7 16/64 to 8 8/64 Hose O.D. Range
- 5/8" Band Width
- 304 Stainless Steel
features
- A patented Belleville spring mechanism permits the clamp to automatically increase or decrease its own diameter due to changes in operational or environmental temperatures.
| Band Width | 0.625 in |
| Band Material | 304 Stainless Steel |
| Type | Constant Torque |
| Bolt/Screw Size | 3/4 in |
| Bolt/Screw Material | Carbon Steel |
| Hose O.D. Range | 7 16/64 to 8 8/64 |
| Weight | 0.4 LB |

