
- Worm Gear Clamp
- Constant Torque
- 4 48/64 to 5 40/64 Hose O.D. Range
- 5/8" Band Width
- 304 Stainless Steel
features
- A patented Belleville spring mechanism permits the clamp to automatically increase or decrease its own diameter due to changes in operational or environmental temperatures.
Bolt/Screw Material | Carbon Steel |
Hose O.D. Range | 4 48/64 to 5 40/64 |
Bolt/Screw Size | 3/4 in |
Band Width | 0.625 in |
Type | Constant Torque |
Band Material | 304 Stainless Steel |
Weight | 0.26 LB |
