- "King" Short Shank Suction Coupling
- Size 4"
- Steel
- Straight Thread (SIPT)
- Complete Coupling
applications
- For suction or discharge of water
| Size Designation | 4 in |
| Material | Steel |
| Thread Type | Straight Thread (SIPT) |
| Type | Complete Coupling |
| Weight | 7.43 LB |
| Size Designation | 4 in |
| Material | Steel |
| Thread Type | Straight Thread (SIPT) |
| Type | Complete Coupling |
| Weight | 7.43 LB |