- "King" Short Shank Suction Coupling
- Size 3"
- Steel
- Straight Thread (SIPT)
- Complete Coupling
applications
- For suction or discharge of water
| Thread Type | Straight Thread (SIPT) |
| Type | Complete Coupling |
| Size Designation | 3 in |
| Material | Steel |
| Weight | 4.987 LB |
| Thread Type | Straight Thread (SIPT) |
| Type | Complete Coupling |
| Size Designation | 3 in |
| Material | Steel |
| Weight | 4.987 LB |