- "King" Short Shank Suction Coupling
- Size 2"
- Steel
- Straight Thread (SIPT)
- Complete Coupling
applications
- For suction or discharge of water
| Thread Type | Straight Thread (SIPT) |
| Material | Steel |
| Size Designation | 2 in |
| Type | Complete Coupling |
| Weight | 2.345 LB |
| Thread Type | Straight Thread (SIPT) |
| Material | Steel |
| Size Designation | 2 in |
| Type | Complete Coupling |
| Weight | 2.345 LB |