
- "King" Short Shank Suction Coupling
- Size 4"
- Steel
- Straight Thread (SIPT)
- Complete Coupling
applications
- For suction or discharge of water
features
- Steel
- Brass swivel nut
Type | Complete Coupling |
Size Designation | 4 in |
Material | Steel |
Thread Type | Straight Thread (SIPT) |
Weight | 6.5 LB |
