- "King" Short Shank Suction Coupling
- Size 1 1/2"
- Steel
- Straight Thread (SIPT)
- Complete Coupling
applications
- For suction or discharge of water
features
- Steel
- Brass swivel nut
| Type | Complete Coupling |
| Thread Type | Straight Thread (SIPT) |
| Material | Steel |
| Size Designation | 1 1/2 in |
| Weight | 1.22 LB |

