- Close Nipple
- 6" NPT(m) End Size
- 3 1/8" Overall Length
- Carbon Steel
| Fitting Type | Nipple |
| No. of Ends | 2 |
| End Size | 6 NPT(m) |
| Male Thread Size | 6 in |
| End Types | NPT |
| Overall Length | 3.125 in |
| Material | Carbon Steel |
| Weight | 3.1 LB |
| Fitting Type | Nipple |
| No. of Ends | 2 |
| End Size | 6 NPT(m) |
| Male Thread Size | 6 in |
| End Types | NPT |
| Overall Length | 3.125 in |
| Material | Carbon Steel |
| Weight | 3.1 LB |