- Close Nipple
- 4" NPT(m) End Size
- 2 5/8" Overall Length
- 316 Stainless Steel
| Fitting Type | Nipple |
| No. of Ends | 2 |
| End Size | 4 NPT(m) |
| Overall Length | 2.625 in |
| End Types | NPT |
| Material | 316 Stainless Steel |
| Male Thread Size | 4 in |
| Weight | 1.74 LB |
| Fitting Type | Nipple |
| No. of Ends | 2 |
| End Size | 4 NPT(m) |
| Overall Length | 2.625 in |
| End Types | NPT |
| Material | 316 Stainless Steel |
| Male Thread Size | 4 in |
| Weight | 1.74 LB |