- Close Nipple
- 4" NPT(m) End Size
- 2 5/8" Overall Length
- Carbon Steel
| End Size | 4 NPT(m) |
| Overall Length | 2.625 in |
| No. of Ends | 2 |
| Material | Carbon Steel |
| End Types | NPT |
| Male Thread Size | 4 in |
| Fitting Type | Nipple |
| Weight | 1.74 LB |
| End Size | 4 NPT(m) |
| Overall Length | 2.625 in |
| No. of Ends | 2 |
| Material | Carbon Steel |
| End Types | NPT |
| Male Thread Size | 4 in |
| Fitting Type | Nipple |
| Weight | 1.74 LB |