- Close Nipple
- 3" NPT(m) End Size
- 2 5/8" Overall Length
- Iron
| End Types | NPT |
| Finish | Galvanized |
| End Size | 3 NPT(m) |
| Fitting Type | Nipple |
| Material | Iron |
| No. of Ends | 2 |
| Overall Length | 2.625 in |
| Male Thread Size | 3 in |
| Weight | 0.78 LB |
| End Types | NPT |
| Finish | Galvanized |
| End Size | 3 NPT(m) |
| Fitting Type | Nipple |
| Material | Iron |
| No. of Ends | 2 |
| Overall Length | 2.625 in |
| Male Thread Size | 3 in |
| Weight | 0.78 LB |