- Close Pipe Nipple
- 3" NPT(m) End Size
- 3" Overall Length
- Brass
| End Size | 3 NPT(m) |
| Material | Brass |
| Overall Length | 3 in |
| Fitting Type | Nipple |
| No. of Ends | 2 |
| Male Thread Size | 3 in |
| End Types | NPT |
| Weight | 1.32 LB |
| End Size | 3 NPT(m) |
| Material | Brass |
| Overall Length | 3 in |
| Fitting Type | Nipple |
| No. of Ends | 2 |
| Male Thread Size | 3 in |
| End Types | NPT |
| Weight | 1.32 LB |