- Close Nipple
- 3" NPT(m) End Size
- 2 5/8" Overall Length
- Carbon Steel
| Material | Carbon Steel |
| Overall Length | 2.625 in |
| Male Thread Size | 3 in |
| End Types | NPT |
| No. of Ends | 2 |
| End Size | 3 NPT(m) |
| Fitting Type | Nipple |
| Weight | 0.97 LB |
| Material | Carbon Steel |
| Overall Length | 2.625 in |
| Male Thread Size | 3 in |
| End Types | NPT |
| No. of Ends | 2 |
| End Size | 3 NPT(m) |
| Fitting Type | Nipple |
| Weight | 0.97 LB |