- Close Nipple
- 2" NPT(m) End Size
- 2" Overall Length
- Iron
| End Types | NPT |
| Fitting Type | Nipple |
| Material | Iron |
| End Size | 2 NPT(m) |
| Overall Length | 2 in |
| No. of Ends | 2 |
| Male Thread Size | 2 in |
| Weight | 0.42 LB |
| End Types | NPT |
| Fitting Type | Nipple |
| Material | Iron |
| End Size | 2 NPT(m) |
| Overall Length | 2 in |
| No. of Ends | 2 |
| Male Thread Size | 2 in |
| Weight | 0.42 LB |