- Close Nipple
- 2" NPT(m) End Size
- 2" Overall Length
- Carbon Steel
| Overall Length | 2 in |
| End Size | 2 NPT(m) |
| Fitting Type | Nipple |
| No. of Ends | 2 |
| Material | Carbon Steel |
| Male Thread Size | 2 in |
| End Types | NPT |
| Weight | 0.4 LB |
| Overall Length | 2 in |
| End Size | 2 NPT(m) |
| Fitting Type | Nipple |
| No. of Ends | 2 |
| Material | Carbon Steel |
| Male Thread Size | 2 in |
| End Types | NPT |
| Weight | 0.4 LB |