- Close Pipe Nipple
- 1 1/2" NPT(m) End Size
- 1 1/2" Overall Length
- Brass
| Material | Brass |
| End Size | 1 1/2 NPT(m) |
| Male Thread Size | 1 1/2 in |
| Fitting Type | Nipple |
| No. of Ends | 2 |
| Overall Length | 1.5 in |
| End Types | NPT |
| Weight | 0.3 LB |
| Material | Brass |
| End Size | 1 1/2 NPT(m) |
| Male Thread Size | 1 1/2 in |
| Fitting Type | Nipple |
| No. of Ends | 2 |
| Overall Length | 1.5 in |
| End Types | NPT |
| Weight | 0.3 LB |