- Close Nipple
- 1" NPT(m) End Size
- 1 1/2" Overall Length
- Iron
| Finish | Galvanized |
| End Types | NPT |
| No. of Ends | 2 |
| End Size | 1 NPT(m) |
| Male Thread Size | 1 in |
| Fitting Type | Nipple |
| Material | Iron |
| Overall Length | 1.5 in |
| Weight | 0.12 LB |
| Finish | Galvanized |
| End Types | NPT |
| No. of Ends | 2 |
| End Size | 1 NPT(m) |
| Male Thread Size | 1 in |
| Fitting Type | Nipple |
| Material | Iron |
| Overall Length | 1.5 in |
| Weight | 0.12 LB |