- Close Nipple
- 3/4" NPT(m) End Size
- 1 3/8" Overall Length
- Carbon Steel
| Material | Carbon Steel |
| Overall Length | 1.375 in |
| Fitting Type | Nipple |
| End Types | NPT |
| End Size | 3/4 NPT(m) |
| Male Thread Size | 3/4 in |
| No. of Ends | 2 |
| Weight | 0.08 LB |
| Material | Carbon Steel |
| Overall Length | 1.375 in |
| Fitting Type | Nipple |
| End Types | NPT |
| End Size | 3/4 NPT(m) |
| Male Thread Size | 3/4 in |
| No. of Ends | 2 |
| Weight | 0.08 LB |