- Close Nipple
- 1/2" NPT(m) End Size
- 1 1/8" Overall Length
- Iron
| Material | Iron |
| Male Thread Size | 1/2 in |
| End Types | NPT |
| No. of Ends | 2 |
| Finish | Galvanized |
| Fitting Type | Nipple |
| Overall Length | 1.125 in |
| End Size | 1/2 NPT(m) |
| Weight | 0.04 LB |
| Material | Iron |
| Male Thread Size | 1/2 in |
| End Types | NPT |
| No. of Ends | 2 |
| Finish | Galvanized |
| Fitting Type | Nipple |
| Overall Length | 1.125 in |
| End Size | 1/2 NPT(m) |
| Weight | 0.04 LB |