- Close Nipple
- 3/8" NPT(m) End Size
- 1" Overall Length
- 316 Stainless Steel
| Fitting Type | Nipple |
| Male Thread Size | 3/8 in |
| Overall Length | 1 in |
| No. of Ends | 2 |
| End Types | NPT |
| Material | 316 Stainless Steel |
| End Size | 3/8 NPT(m) |
| Weight | 0.04 LB |
| Fitting Type | Nipple |
| Male Thread Size | 3/8 in |
| Overall Length | 1 in |
| No. of Ends | 2 |
| End Types | NPT |
| Material | 316 Stainless Steel |
| End Size | 3/8 NPT(m) |
| Weight | 0.04 LB |