- Close Nipple
- 1/4" NPT(m) End Size
- 7/8" Overall Length
- Iron
| End Types | NPT |
| No. of Ends | 2 |
| Overall Length | 0.875 in |
| End Size | 1/4 NPT(m) |
| Finish | Galvanized |
| Fitting Type | Nipple |
| Material | Iron |
| Male Thread Size | 1/4 in |
| Weight | 0.2 LB |
| End Types | NPT |
| No. of Ends | 2 |
| Overall Length | 0.875 in |
| End Size | 1/4 NPT(m) |
| Finish | Galvanized |
| Fitting Type | Nipple |
| Material | Iron |
| Male Thread Size | 1/4 in |
| Weight | 0.2 LB |